Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, White, Bronze
Mfr # 374WB-BZ-RD
Zoro # G7138367
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,066.99
Free 30-Day Returns
Key Features
- Color Red
- Frame Color Bronze
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374WB-BZ-RD
- Zoro # G7138367
- UPC # 14935773847
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,White,Brnz,Red |
Color | Red |
Frame Color | Bronze |
Description
Spirit FlrCs,48x72x16,White,Brnz,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 3 3/4 in W, 1/2 in H, 50 PK (DSB201/203/205)
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- Ghent Display Cases