Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, White, Bronze
Mfr # 374WB-BZ-NY
Zoro # G7040419
product price: $2,100.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,100.99
Free 30-Day Returns
Key Features
- Color Navy
- Frame Color Bronze
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374WB-BZ-NY
- Zoro # G7040419
- UPC # 14935773755
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,White,Brnz,Navy |
Color | Navy |
Frame Color | Bronze |
Description
Spirit FlrCs,48x72x16,White,Brnz,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- AKRO-MILS Gray Steel Bin Rail (30148)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- Ghent Display Cases