Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, Mirror, Satin
Mfr # 374MB-SN-RD
Zoro # G7139557
product price: $1,963.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,963.99
Free 30-Day Returns
Key Features
- Color Red
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374MB-SN-RD
- Zoro # G7139557
- UPC # 14935773267
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Mirror,Satn,Red |
Color | Red |
Backing | Mirror |
Description
Spirit FlrCs,48x72x16,Mirror,Satn,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- AKRO-MILS 12 gal Attached Lid Container, Blue, Plastic, Steel Hinge (66486CLDBL)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- Ghent Display Cases