Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, Mirror, Satin
Mfr # 374MB-SN-MN
Zoro # G7121941
product price: $1,865.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Color Maroon
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374MB-SN-MN
- Zoro # G7121941
- UPC # 14935773144
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Mirror,Satn,Maroon |
Color | Maroon |
Backing | Mirror |
Description
Spirit FlrCs,48x72x16,Mirror,Satn,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- Ghent Display Cases