Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, Mirror, Satin
Mfr # 374MB-SN-KG
Zoro # G7053466
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,233.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 48 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374MB-SN-KG
- Zoro # G7053466
- UPC # 14935773113
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Mirror,Satn,KlyGrn |
Frame Color | Satin |
Backing | Mirror |
Description
Spirit FlrCs,48x72x16,Mirror,Satn,KlyGrn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut Sa M8 (13062)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Black (QUS221BK)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB101RD)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- Ghent Display Cases