Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, Mirror, Satin
Mfr # 374MB-SN-BK
Zoro # G7093226
product price: $1,958.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,958.99
Free 30-Day Returns
Key Features
- Color Black
- Frame Color Satin
- Width 48 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374MB-SN-BK
- Zoro # G7093226
- UPC # 14935773021
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Mirror,Satn,Black |
Color | Black |
Frame Color | Satin |
Backing | Mirror |
Description
Spirit FlrCs,48x72x16,Mirror,Satn,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- Ghent Display Cases