Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, Mirror, Champange
Mfr # 374MB-GD-NY
Zoro # G7073337
product price: $1,959.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,959.99
Free 30-Day Returns
Key Features
- Color Navy
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374MB-GD-NY
- Zoro # G7073337
- UPC # 14935773168
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Mirr,Champg,Navy |
Color | Navy |
Backing | Mirror |
Description
Spirit FlrCs,48x72x16,Mirr,Champg,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32RD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PNK)
- Ghent Display Cases