Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, Mirror, Champange
Mfr # 374MB-GD-MN
Zoro # G7169158
product price: $1,963.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,963.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 48 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374MB-GD-MN
- Zoro # G7169158
- UPC # 14935773137
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Mirr,Champg,Maroon |
Color | Maroon |
Backing | Mirror |
Description
Spirit FlrCs,48x72x16,Mirr,Champg,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- NATIONAL HARDWARE POLE SOCKETS WHT 1-3/8"" (N154-567)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- Ghent Display Cases