Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 48"H x 72"W
Mfr # ATR46-BK
Zoro # G3316117
product price: $221.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Width 72 1/2 in
- Height 48 1/2 in
- Board Material Recycled Rubber
- Board Color Black
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ATR46-BK
- Zoro # G3316117
- UPC # 014935077068
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 1/2 in |
Height | 48 1/2 in |
Depth | 0.6" |
Details
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Features | Wear Resistant, Tackable, Stain Resistant, Fade Resistant, Textured Surface, Self-healing, Washable, Damage Resistant, Tear Resistant, Easy to Clean, Recyclable, Customizable, Eco-friendly, Durable, Long Lasting, Colorfast |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Aluminum, Width 72 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- PACON Plain White Newsprint 12in x 18in, PK1000 (P3409)
- GHENT Fabric Bulletin Board 48"x72", Blue (TF46-93)
- GHENT Reversible Bulletin Board 78-1/8x77-1/4" (RKK46)
- GHENT 1/4" Cork Roll 4x8 ft. (14RK48)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Black (MX04433168)
- Ghent Bulletin Boards