Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 48-1/2"x96.5", Oak Frame
Mfr # WTR48-TN
Zoro # G6215590
product price: $298.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Width 96 in
- Board Material Rubber
- Board Color Tan
- Frame Color Oak
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # WTR48-TN
- Zoro # G6215590
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Overall Height | 48 in |
Details
Board Material | Rubber |
Board Color | Tan |
Frame Color | Oak |
Frame Material | Wood |
Item | Rubber Bulletin Board,48.5"x96.5",Oak |
Type | Bulletin Board |
Features | Durable, Self-healing, Environmentally Friendly |
Standards | TAA Compliant |
Recycled Content | 0.9 |
Shape | Rectangle |
Recycled | Yes |
Post Consumer Waste | 1 |
Description
Rubber Bulletin Board,48.5 In.x96.5 In.,Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Beginner Pattern Blocks (528)
- SAX True Flow Gloss Glaze, True Red, 1 Pint (S2170X)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- ROYAL TONER Toner For C2660, Magenta V4TG6, 4K Pages (V4TG6)
- GHENT Cork Bulletin Board 48"H x 72"W (AK46)
- GHENT Fabric Bulletin Board 48"x72", Blue (TF46-93)
- GHENT Ghent 1" Maprail End Stop (ES-1)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- GHENT Cork Bulletin Board, Natural, Indoors (1434-1)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- Ghent Bulletin Boards