Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 48-1/2" x 96-1/2", Black
Mfr # ATR48-BK
Zoro # G1818796
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Width 96 1/2 in
- Height 48 1/2 in
- Board Material Recycled Rubber
- Board Color Black
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # ATR48-BK
- Zoro # G1818796
- UPC # 014935077075
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 1/2 in |
Height | 48 1/2 in |
Depth | 0.6" |
Details
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Features | Fade Resistant, Recyclable, Easy to Clean, Eco-friendly, Tackable, Wear Resistant, Tear Resistant, Stain Resistant, Washable, Long Lasting, Customizable, Self-healing, Textured Surface, Durable, Colorfast, Damage Resistant |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Aluminum, Width 96 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- Ghent Bulletin Boards