Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 46-1/2"W x 36"H
Mfr # ATR34-TN
Zoro # G3729175
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 1/2 in
- Height 36 in
- Board Material Recycled Rubber
- Board Color Tan
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ATR34-TN
- Zoro # G3729175
- UPC # 014935077228
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 46 1/2 in |
Height | 36 in |
Details
Board Material | Recycled Rubber |
Board Color | Tan |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Board Style | Push-Pin |
For Use | Events, Offices, Schools |
Features | Fade Resistant, Stain Resistant, Self-healing |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Tan, Board Frame Material Aluminum, Width 46 1/2 in, Height 36 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (2548)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Vinyl Bulletin Board 48-1/2"x96-1/2", Ebony (AV48-183)
- GHENT Message Center 36"H x 60"W (PN23660K)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- BI-SILQUE Cork Board, w/ Mount Hardware, 6'x4', Aluminum Frame; BOARD, CORK, EARTHIT, 4X6 (CA271790)
- Ghent Bulletin Boards