Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 36"x46.5"
Mfr # WTR34-TN
Zoro # G6239451
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Board Material Rubber
- Board Color Tan
- Frame Color Oak
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # WTR34-TN
- Zoro # G6239451
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Overall Height | 36 in |
Details
Board Material | Rubber |
Board Color | Tan |
Frame Color | Oak |
Frame Material | Wood |
Item | Rubber Bulletin Board,36"x46.5" |
Type | Bulletin Board |
Features | Durable, Self-healing, Environmentally Friendly |
Standards | TAA Compliant |
Shape | Rectangle |
Post Consumer Waste | 1 |
Recycled Content | 0.9 |
Recycled | Yes |
Description
Rubber Bulletin Board,36 In.x46.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC DUFFEL, GREEN CERT IMPRINT (D2006-CERT)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- GHENT Reversible Bulletin Board 78-1/8x77-1/4" (RKK46)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- Ghent Bulletin Boards