Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 36-5/8" x 60-5/8", Confetti
Mfr # WTR35-CF
Zoro # G6484965
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 5/8 in
- Height 36 5/8 in
- Board Material Recycled Rubber
- Board Color Confetti
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # WTR35-CF
- Zoro # G6484965
- UPC # 014935078232
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 5/8 in |
Height | 36 5/8 in |
Details
Board Material | Recycled Rubber |
Board Color | Confetti |
Frame Color | Natural |
Frame Material | Wood |
Board Style | Push-Pin |
Item | Bulletin Board |
Board Frame Material | Wood |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Confetti, Board Frame Material Wood, Width 60 5/8 in, Height 36 5/8 in, Frame Color Natural, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- PILOT Pen, Precise, V5 Ret, Red, PK12 (26064)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- GHENT Ghent 12" Hold-Up Display Rail - 12 Pack (H12-12)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- ALFRED MUSIC Cork Roll; 24 in. x 48 in.; Natural (SW127763)
- Ghent Bulletin Boards