Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 24"x36", Oak Frame
Mfr # WTR23-TN
Zoro # G6215889
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Board Material Rubber
- Board Color Tan
- Frame Color Oak
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # WTR23-TN
- Zoro # G6215889
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Overall Height | 24 in |
Details
Board Material | Rubber |
Board Color | Tan |
Frame Color | Oak |
Frame Material | Wood |
Item | Rubber Bulletin Board,24"x36",Oak |
Type | Bulletin Board |
Features | Self-healing, Durable, Environmentally Friendly |
Standards | TAA Compliant |
Recycled | Yes |
Post Consumer Waste | 1 |
Shape | Rectangle |
Recycled Content | 0.9 |
Description
Rubber Bulletin Board,24 In.x36 In.,Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- EPSON Black Ribbon 15M Characters (S015384)
- 3M Post-it, Original Pads In Canary Yellow, 3 X 3, Lined, 100-Sheet, 6/pack (6306PK)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- GHENT 1/4" Cork Roll 4x8 ft. (14RK48)
- GHENT Bulletin Board, 48-1/2 in. W, 48-1/2 in. H (AV44-185)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- GHENT Cork Bulletin Board 60x36", Aluminum Frame (AK35)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- Ghent Bulletin Boards