Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 24" x 36", Confetti
Mfr # ATR23-CF
Zoro # G7228487
original price:
$99.75
15% off
new price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Recycled Rubber
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ATR23-CF
- Zoro # G7228487
- UPC # 014935077112
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Recycled Rubber |
Board Color | Confetti |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Features | Fade Resistant, Self-healing, Stain Resistant |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Confetti, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- ZORO SELECT Reclosable Poly Bag Drawstring 15" x 12", Clear, Pk500 (2YV20)
- TATCO Seals, Mailing, 1.5', We, 3000 Pk (TCO36600)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- GHENT 1/8"Cork Roll 4 ft. x 36 ft. Bulletin Board (18RK436)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- Ghent Bulletin Boards