Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 24" x 36", Black
Mfr # ATR23-BK
Zoro # G6968945
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Recycled Rubber
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ATR23-BK
- Zoro # G6968945
- UPC # 014935077013
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Indoors |
Board Frame Material | Aluminum |
Item | Bulletin Board |
Features | Durable, Textured Surface, Washable, Wear Resistant, Easy to Clean, Damage Resistant, Colorfast, Self-healing, Eco-friendly, Fade Resistant, Recyclable, Long Lasting, Tear Resistant, Tackable, Customizable, Stain Resistant |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- MATTEL ACTION DRIVER ASST (HDL10)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- GHENT Rubber Bulletin Board 48-5/8" x 96-5/8", Black (WTR48-BK)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Black (ATR48-BK)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- GHENT Cork Bulletin Board 60x48", Wood Frame (WK45)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- Ghent Bulletin Boards