Shop All Dry Erase Boards
Ghent
Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface
Mfr # ARM1M143
Zoro # G410035699
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain; Steel
- Board Frame Material Aluminum
- Frame Color Satin Aluminum
- For Use Board Rooms; Classrooms; Laboratories; Offices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # ARM1M143
- Zoro # G410035699
- UPC # 14935039134
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 48" |
Overall Width | 36" |
Depth | 0.57" |
Details
Board Color | White |
Dry Erase Surface Type | Porcelain; Steel |
Board Frame Material | Aluminum |
Frame Color | Satin Aluminum |
For Use | Board Rooms; Classrooms; Laboratories; Offices |
Board Type | Magnetic Dry Erase Easel |
Description
Constructed for strength and durability, Ghent's Reversible Magnetic Porcelain Whiteboard with aluminum frame and stand is a versatile mobile communication tool for a range of environments. The scratch- and dent-resistant porcelain-on-steel surface ensures that your dry erase board never absorbs ink, eliminating the possibility of staining and ghosting; and as the surface is magnetic, you can also incorporate magnetic clips, characters and a variety of board accessories to accomplish any number of display and instructional goals. The reversing mechanism simplifies flipping from one surface to the other, and the strong steel positioning locks clamp-down securely, allowing you to set the surface fully vertical or to any angle in-between. Robust aluminum frame and stand deliver reliable performance, and the stand's leg braces provide extra stability. Twin-wheel swivel casters keep you mobile; and by making use of the two locking casters, you can keep the board in place where you intend to use it. Ships to you in Ghent's worry-free packaging, which is designed specifically for keeping mobile dry erase boards safe during shipping.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2100)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 793-5 (NPTP700)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- GHENT 48"x72" Porcelain Whiteboard, Gray Frame (DFMGY46)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- GHENT Glass Whiteboard 48" x 72"Magnetic, Wall Mounted (ARIASM46WH)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- Ghent Dry Erase Boards