Shop All Dry Erase Boards
Ghent
Reversible Magnetic Hygienic Porcelain Whiteboard, Satin Aluminum Frame/Stand, 96x48, White Surface
Mfr # ARM4M448
Zoro # G710035689
product price: $2,192.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,192.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain; Steel
- Board Frame Material Aluminum
- Frame Color Satin Aluminum
- Overall Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARM4M448
- Zoro # G710035689
- UPC # 14935052027
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Width | 96" |
Depth | 1" |
Overall Height | 48" |
Details
Board Color | White |
Dry Erase Surface Type | Porcelain; Steel |
Board Frame Material | Aluminum |
Frame Color | Satin Aluminum |
For Use | Board Rooms; Classrooms; Laboratories; Offices |
Board Type | Magnetic Dry Erase Easel |
Description
Reversible Magnetic Hygienic Porcelain Whiteboard with aluminum frame and stand is the perfect solution for high-touch, high-use environments where mobility is desired. The traditional functionality of a mobile, magnetic, reversible whiteboard combines with a clean, next-generation writing surface to take whiteboard performance to the next level. The porcelain-on-steel surface features embedded micro-silver particles that are slowly released over the lifetime of the product to protect it from bacterial and viral contaminants-contaminants are eliminated within 24 hours of contact. Scratch- and dent-resistant surface also ensures that your dry erase board never absorbs ink, eliminating the possibility of staining and ghosting. As the surface is magnetic, you can incorporate magnetic clips, characters and a variety of board accessories to accomplish any number of display and instructional goals. Strong aluminum frame and stand deliver reliable durability, and a robust, locking surface-reversing mechanism makes it easy to flip and set the chosen board surface in place. Twin-wheel swivel casters keep you mobile; and by making use of the two locking casters, you can keep the board stable where you intend to use it. Ships to you in Ghent's worry-free packaging, which is designed specifically for keeping mobile dry erase boards safe during shipping.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- GHENT 48"x96" Glass Dry Erase Board, White (ARIASN48WH)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard (M1W-23-1)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- Ghent Dry Erase Boards