Shop All Bulletin Boards
Ghent
Reversible Bulletin Board 78-1/8x77-1/4"
Mfr # RKK46
Zoro # G6215968
product price: $517.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Width 77 in
- Board Material Cork
- Board Color Natural
- Frame Material Wood
- Includes Eraser; Reversible Cork Bulletin Board with Wood Frame, 4 x Markers, 1 x Eraaser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # RKK46
- Zoro # G6215968
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 77 in |
Overall Height | 78 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Material | Wood |
Item | Reversible Bulletin Board,78-1/8x77-1/4" |
Includes | Eraser; Reversible Cork Bulletin Board with Wood Frame, 4 x Markers, 1 x Eraaser |
Type | Dry Erase/Bulletin Board |
Features | Casters, Locking Casters, Mobility, Accessory Tray, Reversible, Portable, Durable |
Application | Classroom, Office |
Description
Reversible Bulletin Board,78-1/8x77-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- KNIPEX Industrial, Industrial Shears, 5-1/2 In. L (95 05 140)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- GHENT Fabric Bulletin Board 48"x72", Blue (TF46-93)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- GHENT Tackboard 4x6 ft., Tan (RRT16-46-TN)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- Ghent Bulletin Boards