Shop All Display Cases
Ghent
Reliant Lighted Floor Case, Mirror, Satin, 48"Wx80"Hx16"D
Mfr # 2174MB-SN-DK
Zoro # G1466843
product price: $2,198.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,198.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2174MB-SN-DK
- Zoro # G1466843
- UPC # 14935711634
- Country of Origin United States
- Category Display Cases
Details
Item | Reliant Lighted Floor Case,Mirror,Satin |
Frame Color | Satin |
Backing | Mirror |
Description
Reliant Lighted Floor Case,Mirror,Satin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224BLUE)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40" (701415-WHT)
- Ghent Display Cases