Shop All Display Cases
Ghent
Recessed Wall Case 96x48x16, White
Mfr # 14408-WB-SN
Zoro # G7129468
product price: $3,984.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,984.99
Free 30-Day Returns
Key Features
- Color White
- Frame Color Satin
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 14408-WB-SN
- Zoro # G7129468
- UPC # 14935722166
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 96 in |
Details
Item | Recessed,Wall Case,96x48x16,White,Satin |
Color | White |
Frame Color | Satin |
Description
Recessed,Wall Case,96x48x16,White,Satin
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H (DG92050RD)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 gal Volume Capacity (3441GRPRCL.06)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- Ghent Display Cases