Shop All Display Cases
Ghent
Recessed Wall Case 48x48x16, Cork
Mfr # 14404-CK-SN
Zoro # G7090058
product price: $2,418.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,418.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Board Color Cork
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 14404-CK-SN
- Zoro # G7090058
- UPC # 14935722029
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Recessed,Wall Case,48x48x16,Cork,Satin |
Frame Color | Satin |
Board Color | Cork |
Description
Recessed,Wall Case,48x48x16,Cork,Satin
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 10"D x 10"H (BKTM03X10X10MOPBL)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (1601MB)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- Ghent Display Cases