Shop All Bulletin Boards
Ghent
Pedesta Letter Board 32"Wx68"
Mfr # ZPA13630B-BK
Zoro # G3728116
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Height 68 in
- Board Material Felt
- Frame Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ZPA13630B-BK
- Zoro # G3728116
- UPC # 014935600006
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 32 in |
Height | 68 in |
Display Size | 30 in W x 36 in H |
Details
Board Material | Felt |
Frame Material | Aluminum |
Item | Pedestal Letter Board |
Color | Black |
Includes | 3/4 in Gothic Font White Letters, Numbers and Characters (327 pieces) |
Description
Pedestal Letter Board, Board Material Felt, Width 32 in, Height 68 in, Display Size 30 in W x 36 in H, Frame Material Aluminum, Color Black, Includes 3/4 in Gothic Font White Letters, Numbers and Characters (327 pieces)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Vt (BL407VA)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Cork Bulletin Board 60x48", Wood Frame (WK45)
- GHENT Bulletin Board, 48-1/2 in. W, Natural (AK44)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- Ghent Bulletin Boards