Shop All Dry Erase Boards
Ghent
Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame
Mfr # M24124
Zoro # G610035680
product price: $715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
- Frame Color Satin
- Includes Marker; Eraser; Detached SmartPak Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M24124
- Zoro # G610035680
- UPC # 14935002060
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 48.47" |
Depth | 0.63" |
Overall Width | 144.63" |
Details
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Satin |
Includes | Marker; Eraser; Detached SmartPak Tray |
Features | Laminated to 1/4" HardboardIncludes one marker and one eraser. Features Smart-Pak tray which is detached for easier installation and reduced damage potential. |
Board Type | Dry Erase |
Description
Tough and affordable, Ghent's non-magnetic whiteboards offer excellent writing and erasing qualities. Non-magnetic boards provide years of reliable performance at an affordable price point. Frame is satin finish anodized aluminum. Marker tray for aluminum frame includes protective end caps.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte (M1-412-4)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- ROOMFACTORY Interactive Whiteboard - 75 in. - Touch-On - Infrared - 4 Users Supported - 64.94 x 36.56 in. (RO3575763)
- Ghent Dry Erase Boards