Shop All Patio Dining Tables
Ghent
Nexus Double-Sided Portable Whiteboard Tablet, 27.88x27.88, White Surface, Satin Aluminum Frame
Mfr # NEX101TN
Zoro # G410035675
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 27.88"
- Length 1"
- Width 27.88"
- Includes Black Marker; Marker Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # NEX101TN
- Zoro # G410035675
- UPC # 14935110024
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 27.88" |
Length | 1" |
Width | 27.88" |
Details
Material | Laminate |
Includes | Black Marker; Marker Bin |
Board Type | Dry Erase |
Frame Color | Satin |
Frame Material | Aluminum |
Surface Color | White |
Description
The Nexus Tablet is a double-sided high-pressure laminate whiteboard. It is lightweight and portable weighing only 4 lbs. The compact size makes the tablet simple to move and easy to store. Included is a black marker and eraser/marker holder which snaps in between the handle and board frame. Display options are flexible and expandable with board hangers for mobile units, X-Pegs for walls, and X-Hangers for panel systems. Alternative to traditional chart pads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- GRILL MARK Grill Brush 1 pk (60306ACE)
- A.R. NORTH AMERICA Washer, AR1260091 (AR1260091)
- THRIFCO PLUMBING 57095 Deluxe Outdoor Timer Bx (8430008)
- LANCASTER TABLE & SEATING Harbor Black 36'' Square Outdoor Standard Height Table with Modern Legs (427CMSM3636B)
- HANOVER All-Weather Commercial-Grade Aluminum 38" Square Slat-Top Dining Table (HANCMDNTBL-38SL)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- LANCASTER TABLE & SEATING Lancaster 36'' x 36'' Black Outdoor Table with Umbrella Hole. (427CAU3636BK)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Brown (427BAU3232BR)
- Ghent Outdoor Tables