Shop All Enclosed Boards
Ghent
Message Center 72-1/8"W, Gray
Mfr # OVK5-F91
Zoro # G3728615
product price: $949.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Width 72 1/8 in
- Board Style Push-Pin
- Height 48 1/8 in
- Board Material Fabric/Fiberboard
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # OVK5-F91
- Zoro # G3728615
- UPC # 014935390525
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 1/8 in |
Height | 48 1/8 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Fabric/Fiberboard |
Board Color | Gray |
Frame Color | Black |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Item | Message Center |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Door Material | Hinged |
Description
Message Center, Push-Pin, Board Material Fabric/Fiberboard, Width 72 1/8 in, Height 48 1/8 in, Board Frame Material Aluminum, Frame Color Black, Board Color Gray, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec CL-3424 0.75 in. Orange Woven Polyester Strap; 1650 ft. Coil - 2550 lbs System Strength (CL-3424)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Yellow, 500/Roll (DL1095)
- FAME FABRICS Artist Smock, Ceil Blue, K75, SM (82717)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- Ghent Enclosed Boards