Shop All Enclosed Boards
Ghent
Message Center 48"H x 72"W, Navy
Mfr # PA34872VX-195
Zoro # G3728481
product price: $723.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Vinyl
- Board Color Navy
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA34872VX-195
- Zoro # G3728481
- UPC # 014935517076
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Vinyl |
Board Color | Navy |
Frame Color | Silver |
Item | Message Center |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Number of Doors | 3 |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Door Material | Hinged |
Description
Message Center, Push-Pin, Board Material Vinyl, Width 72 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Navy, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- ASHLEY PRODUCTIONS Blank Chunky Board Book, 6" x 8" Portrait, White, PK6 (10711)
- ROARING SPRING Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph (77591)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZeS631)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- Ghent Enclosed Boards