Shop All Bulletin Boards
Ghent
Message Center 36"H x 72"W, Natural
Mfr # PN33672K
Zoro # G3728335
product price: $582.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Material Cork/Fiberboard
- Board Color Natural
- Frame Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PN33672K
- Zoro # G3728335
- UPC # 014935215071
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Board Material | Cork/Fiberboard |
Board Color | Natural |
Frame Color | Walnut |
Includes | (2) Keys, Locks |
Item | Message Center |
Number of Doors | 3 |
Board Style | Push-Pin |
Door Material | Hinged |
Door Type | Hinged |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Wood |
Description
Message Center, Push-Pin, Board Material Cork/Fiberboard, Width 72 in, Height 36 in, Board Frame Material Wood, Frame Color Walnut, Board Color Natural, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- GHENT Rubber Bulletin Board 48-5/8" x 96-5/8", Black (WTR48-BK)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Blue (XA0222830)
- Ghent Bulletin Boards