Shop All Enclosed Boards
Ghent
Message Center 36"H x 60"W, Gray
Mfr # PA23660F-91
Zoro # G3728509
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Board Style Push-Pin
- Height 36 in
- Board Material Fabric/Fiberboard
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA23660F-91
- Zoro # G3728509
- UPC # 014935245047
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Fabric/Fiberboard |
Board Color | Gray |
Frame Color | Silver |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Item | Message Center |
Door Material | Hinged |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Description
Message Center, Push-Pin, Board Material Fabric/Fiberboard, Width 60 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Gray, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- SHARPIE Marker, SharpiePoint, Med, Red (34902)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- DACASSO Black Leather Pencil Cup (AG-1010)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- Ghent Enclosed Boards