Shop All Enclosed Boards
Ghent
Message Center 36"H x 48"W, Gray
Mfr # PA23648F-91
Zoro # G3728536
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Style Push-Pin
- Board Material Fabric/Fiberboard
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA23648F-91
- Zoro # G3728536
- UPC # 014935245412
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Fabric/Fiberboard |
Board Color | Gray |
Board Frame Material | Aluminum |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Item | Message Center |
Door Material | Hinged |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Description
Message Center, Push-Pin, Board Material Fabric/Fiberboard, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Gray, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- FELLOWES LX850 Full Strip EasyPress Stapler - Black (FEL5010701)
- ZEBRA PEN Retractable Ballpoint Pens, Black, PK48 (22148)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- Ghent Enclosed Boards