Shop All Enclosed Boards
Ghent
Message Center 36"H x 48"W, Black
Mfr # PA23648VX-183
Zoro # G3728527
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Board Style Push-Pin
- Height 36 in
- Board Material Vinyl
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA23648VX-183
- Zoro # G3728527
- UPC # 014935516611
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Vinyl |
Board Color | Black |
Frame Color | Silver |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Item | Message Center |
Includes | (2) Keys, Locks |
Door Material | Hinged |
Door Type | Hinged |
Description
Message Center, Push-Pin, Board Material Vinyl, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 15'' x 1476' 30 Gauge Pre-Stretched Hand Pallet Wrap / Stretch Film, 4PK (18315301476)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- BSC PREFERRED 14 x 14 x 14'' Multi-Depth Corrugated Boxes, 25PK (S-538)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- Ghent Enclosed Boards