Shop All Enclosed Boards
Ghent
Message Center 36"H x 36"W, Stone
Mfr # PA13636VX-199
Zoro # G3728560
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Board Material Vinyl
- Board Color Stone
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA13636VX-199
- Zoro # G3728560
- UPC # 014935516598
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 36 in |
Height | 36 in |
Details
Board Material | Vinyl |
Board Color | Stone |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Door Material | Hinged |
Includes | (2) Keys, Locks |
Board Frame Material | Aluminum |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Item | Message Center |
Number of Doors | 1 |
Door Type | Hinged |
Description
Message Center, Push-Pin, Board Material Vinyl, Width 36 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Stone, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-8 (PEN64RTU)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- Ghent Enclosed Boards