Shop All Enclosed Boards
Ghent
Message Center 36"H x 30"W
Mfr # PA13630B-BK
Zoro # G3728579
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Board Style Letter Board
- Board Material Felt
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA13630B-BK
- Zoro # G3728579
- UPC # 014935251208
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 30 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Felt |
Board Color | Black |
Frame Color | Silver |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Message Center |
Includes | (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters |
Door Material | Hinged |
Door Type | Hinged |
Description
Message Center, Letter Board, Board Material Felt, Width 30 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Heavy Duty, 130 Sheet, Black (BOSB310HDS)
- SHARPIE Art Pens, Fine Pt, 24/PK, Ast PK (SAN1983967)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- EPSON T748XL320 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Magenta (T748XL320)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- Ghent Enclosed Boards