Shop All Enclosed Boards
Ghent
Message Center 36"H x 24"W, Black
Mfr # PA13624BX-BK
Zoro # G3728597
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA13624BX-BK
- Zoro # G3728597
- UPC # 014935251185
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Black |
Board Frame Material | Aluminum |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Message Center |
Door Type | Hinged |
Includes | (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters |
Door Material | Hinged |
Description
Message Center, Letter Board, Board Material Vinyl, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- MEAD No 10 Security Envelopes, White, 40PK (MEA75214)
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- Ghent Enclosed Boards