Shop All Bulletin Board & Classroom Decorations
Ghent
Map Display Rail, 1in W x 6ft L
Mfr # MR6-1
Zoro # G1426368
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum, Cork
- Recommended Age Teacher Resource
- Includes 1 map rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # MR6-1
- Zoro # G1426368
- UPC # 14935167158
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Silver |
Material | Aluminum, Cork |
Recommended Age | Teacher Resource |
Includes | 1 map rail |
Description
The perfect tack surface when space is limited. Ghent's 1" maprails feature a durable aluminum rail with a self-healing Cork posting strip. Mounts easily to the top of a board or directly to a wall. When added to a chalk or markerboard, these display rails provide an organized way to hang flags, teachers aids or charts. Length measures 6'. Accessories sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Pink, 12 in. W, PK15 (45TU83)
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN450)
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- MAYLINE Medina Presentation Board, Mocha (MNPBLDC)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- MAVALUS Measurement Tape, PK6 (MAV10016)
- SCHOLASTIC TEACHING RESOURCES Language Arts (6-Chart Set) - Anchor Chart (SC827778)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- Ghent Bulletin Board & Classroom Decorations