Shop All Dry Erase Boards
Ghent
Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 144.59 x 60.47, White Surface
Mfr # M1P5121M
Zoro # G210035677
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,278.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain; Steel
- Board Frame Material Aluminum
- Frame Color Satin Aluminum
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # M1P5121M
- Zoro # G210035677
- UPC # 14935039042
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 3" |
Overall Width | 144.59" |
Overall Height | 60.47" |
Details
Board Color | White |
Dry Erase Surface Type | Porcelain; Steel |
Board Frame Material | Aluminum |
Frame Color | Satin Aluminum |
For Use | Board Rooms; Classrooms; Offices |
Board Type | Magnetic Dry Erase |
Description
Providing long-lasting performance and durability, Ghent's Porcelain Magnetic Whiteboards are made with customers in mind. The porcelain-on-steel surface is mounted to a solid backing for added strength that stands up to the rigors of the most high-use classrooms and offices. The durable scratch- and dent-resistant porcelain-enameled surface also ensures that your dry erase board never absorbs ink, eliminating the possibility of staining and ghosting. Easy-wipe surface requires less cleaning, too, so you can achieve a long-lasting bright white surface without the hassle. Use the magnetic surface to post flyers, bulletins, teaching accessories and more. Each board features a sleek satin aluminum frame with a matching cork-strip map rail and accessory tray.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Knowles Bandage Scissors, 5.5in, Curved, Sharp/Blunt Tip (5-561)
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- C-LINE PRODUCTS Protector, Sheet, Poly, Cl 50PK (CLI00032)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- Ghent Dry Erase Boards