Shop All Dry Erase Boards
Ghent
Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface
Mfr # M1P5101M
Zoro # G310035683
product price: $1,690.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,690.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain; Steel
- Board Frame Material Aluminum
- Frame Color Satin Aluminum
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M1P5101M
- Zoro # G310035683
- UPC # 14935039035
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 3" |
Overall Height | 60.47" |
Overall Width | 120.59" |
Details
Board Color | White |
Dry Erase Surface Type | Porcelain; Steel |
Board Frame Material | Aluminum |
Frame Color | Satin Aluminum |
For Use | Board Rooms; Classrooms; Offices |
Board Type | Magnetic Dry Erase |
Description
Providing long-lasting performance and durability, Ghent's Porcelain Magnetic Whiteboards are made with customers in mind. The porcelain-on-steel surface is mounted to a solid backing for added strength that stands up to the rigors of the most high-use classrooms and offices. The durable scratch- and dent-resistant porcelain-enameled surface also ensures that your dry erase board never absorbs ink, eliminating the possibility of staining and ghosting. Easy-wipe surface requires less cleaning, too, so you can achieve a long-lasting bright white surface without the hassle. Use the magnetic surface to post flyers, bulletins, teaching accessories and more. Each board features a sleek satin aluminum frame with a matching cork-strip map rail and accessory tray.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte (M1-412-4)
- GHENT 48"x96" Glass Dry Erase Board, White (ARIASN48WH)
- GOWRITE! Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30 (ASB8511)
- Ghent Dry Erase Boards