Shop All Display Cases
Ghent
Lighted Floor Display Case 80"H x 48"W x 16"D, Purple
Mfr # 3174WB-BZ-PE
Zoro # G7049570
product price: $2,615.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,615.99
Free 30-Day Returns
Key Features
- Color Purple
- Height 80 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3174WB-BZ-PE
- Zoro # G7049570
- UPC # 14935703882
- Country of Origin United States
- Category Display Cases
Dimensions
Height | 80 in |
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,White,Brnz,Purple |
Color | Purple |
Description
Light FlrCs,48x80x16,White,Brnz,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- AZAR DISPLAYS 13-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225513)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 7"H Clear Acrylic Deluxe Riser Display (515367)
- Ghent Display Cases