Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, White, Dark Bronze
Mfr # 2176WB-BZ-LV
Zoro # G7051278
product price: $3,180.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,180.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2176WB-BZ-LV
- Zoro # G7051278
- UPC # 14935709075
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Lit Flr Cs,72x80x16,Whte,DkBrnz,OakVinyl |
Frame Color | Dark Bronze |
Description
Lit Flr Cs,72x80x16,Whte,DkBrnz,OakVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-230-12BL)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- AKRO-MILS Plastic Divider, Black, 21 in L, 1/2 in W, 8 13/16 in H, 6 PK (40287)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- Ghent Display Cases