Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, White, Bronze
Mfr # 3176WB-BZ-RD
Zoro # G7163451
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,502.99
Free 30-Day Returns
Key Features
- Color Red
- Frame Color Bronze
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3176WB-BZ-RD
- Zoro # G7163451
- UPC # 14935710118
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,White,Brnz,Red |
Color | Red |
Frame Color | Bronze |
Description
Light FlrCs,72x80x16,White,Brnz,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- LEWISBINS Lid (CDC1040)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS Three-Tiered 12" Bowl Floor Display (751203)
- Ghent Display Cases