Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Plaque, Satin
Mfr # 3176PB-SN-RY
Zoro # G7056939
product price: $3,007.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,007.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3176PB-SN-RY
- Zoro # G7056939
- UPC # 14935709907
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,Plaque,Satn,RoylBlu |
Frame Color | Satin |
Description
Light FlrCs,72x80x16,Plaque,Satn,RoylBlu
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M66)
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W (SO4815-11GRAY)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- SALSBURY INDUSTRIES 1 Tier Vented Locker, 36"Wx66"Hx12"D, 3 Door, Blue, Unassembled (71352BL-U)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- Ghent Display Cases