Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Plaque, Champange
Mfr # 3176PB-GD-MN
Zoro # G7071298
product price: $3,007.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,007.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3176PB-GD-MN
- Zoro # G7071298
- UPC # 14935709754
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,Plaq,Champg,Maroon |
Color | Maroon |
Description
Light FlrCs,72x80x16,Plaq,Champg,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT3)
- WALL CONTROL Industrial Pegboard Utility Kit, Galvanized and Black (35-IWGL-200-GVB)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- Ghent Display Cases