Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Satin
Mfr # 3176MB-SN-RD
Zoro # G7131251
product price: $2,915.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,915.99
Free 30-Day Returns
Key Features
- Color Red
- Backing Mirror
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3176MB-SN-RD
- Zoro # G7131251
- UPC # 14935709587
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,Mirror,Satn,Red |
Color | Red |
Backing | Mirror |
Description
Light FlrCs,72x80x16,Mirror,Satn,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300RED)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Red (30286RED)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- Ghent Display Cases