Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Satin
Mfr # 2176MB-SN-MK
Zoro # G7080775
product price: $3,012.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,012.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 72 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2176MB-SN-MK
- Zoro # G7080775
- UPC # 14935708900
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Lit Flr Cs,72x80x16,Mirr,Satin,CarmlOak |
Frame Color | Satin |
Backing | Mirror |
Description
Lit Flr Cs,72x80x16,Mirr,Satin,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- Ghent Display Cases