Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Satin
Mfr # 2176MB-SN-LV
Zoro # G7072628
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,073.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2176MB-SN-LV
- Zoro # G7072628
- UPC # 14935708894
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Lit Flr Cs,72x80x16,Mirr,Satin,OakVinyl |
Frame Color | Satin |
Backing | Mirror |
Description
Lit Flr Cs,72x80x16,Mirr,Satin,OakVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- Ghent Display Cases