Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Dark Bronze
Mfr # 2176MB-BZ-LV
Zoro # G7084598
product price: $3,104.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,104.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Backing Mirror
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2176MB-BZ-LV
- Zoro # G7084598
- UPC # 14935708825
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Lit Flr Cs,72x80x16,Mirr,DkBrnz,OakVinyl |
Frame Color | Dark Bronze |
Backing | Mirror |
Description
Lit Flr Cs,72x80x16,Mirr,DkBrnz,OakVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (410S361842SV-ME)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-201YL)
- RUBBERMAID Rubbermaid 5J26 FastTrack Garage Compact Hook (1784455)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- Ghent Display Cases