Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Champange
Mfr # 3176MB-GD-NY
Zoro # G7047951
product price: $3,551.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,551.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 72 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3176MB-GD-NY
- Zoro # G7047951
- UPC # 14935709457
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,Mirr,Champg,Navy |
Color | Navy |
Backing | Mirror |
Description
Light FlrCs,72x80x16,Mirr,Champg,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- ALC Fender Stand Economy (77786)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Perforated Angle (11136)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- Ghent Display Cases