Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Bronze
Mfr # 3176MB-BZ-OR
Zoro # G7071620
product price: $3,315.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,315.99
Free 30-Day Returns
Key Features
- Color Orange
- Width 72 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3176MB-BZ-OR
- Zoro # G7071620
- UPC # 14935709242
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,Mirror,Brnz,Orange |
Color | Orange |
Backing | Mirror |
Description
Light FlrCs,72x80x16,Mirror,Brnz,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- Ghent Display Cases