Shop All Display Cases
Ghent
Lighted Floor Display Case 72x80x16, Mirror, Bronze
Mfr # 3176MB-BZ-MN
Zoro # G7069356
product price: $3,007.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,007.99
Free 30-Day Returns
Key Features
- Color Maroon
- Backing Mirror
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3176MB-BZ-MN
- Zoro # G7069356
- UPC # 14935709228
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Light FlrCs,72x80x16,Mirror,Brnz,Maroon |
Color | Maroon |
Backing | Mirror |
Description
Light FlrCs,72x80x16,Mirror,Brnz,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE BACKING PLATE 3" w/ 5/8"-11 THREADS (BUF358)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- Ghent Display Cases